Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors 1X4 Pos R/A Rj45 S/E 5406528-1

Modular Connectors / Ethernet Connectors 1X4 Pos R/A Rj45 S/E (Discontinued)

  • Mfr # 5406528-1
  • Zoro # G405930190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406528-1
Zoro #
G405930190
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.505 in
PCB Tail Length
.1 in

Details

Number of Positions
8
Keyed
No
UL Flammability Rating
UL 94V-0
Grounding Options
None
Status Indicator
None
PCB Contact Termination Area Plating Material
Tin
Connectors & Connector Components Type
Connector
Shielded
No
Contact Base Material
Phosphor Bronze
Connector Product Type
Connector Assembly
Connector Style
Jack
Contact Underplating Material
Nickel
Housing Color
Black
Entry Location
Side
Port Matrix Configuration
1 x 4
Contact Mating Area Plating Material
Gold
Performance Category
Cat 5
Panel Mount Feature
Without
Connector Contact Density
Standard
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Circuit Application
Signal
Contact Current Rating (Max)
1.5 A
Latch Orientation
Inverted - Latch Up
Port Configuration
Multiple Ports
Housing Material
High Temperature Nylon
Connector Mounting Type
Board Mount
Multiple Port Configuration
Ganged
Operating Temperature Range
-40 to 185°F
Profile
Standard
Modular Jack & Plug Interface Type
RJ45
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of Contacts Loaded
8
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.