Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors 2X4 Offset Stk Mj Shld W/Led 6368062-1

Modular Connectors / Ethernet Connectors 2X4 Offset Stk Mj Shld W/Led (Discontinued)

  • Mfr # 6368062-1
  • Zoro # G305929966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368062-1
Zoro #
G305929966
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.171 in
Connector Height
.905 in

Details

Number of Positions
8
Housing Material
PBT Polyester
Connector Product Type
Connector Assembly
Entry Location
Side
Port Configuration
Multiple Ports
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ45
Keyed
No
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Latch Orientation
Standard - Latch Down
Port Matrix Configuration
2 x 4
Panel Mount Feature
Without
Number of PCB Ground Tabs
7
Multiple Port Configuration
Stacked
LED Color (Top Left)
Green
Connector Mounting Type
Board Mount, Panel
LED Color (Top Right)
Green
Connector Style
Jack
Grounding Tab Plating Material
Tin over Copper
Grounding Options
PCB and Panel Ground
Contact Underplating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
LED
LED Color (Bottom Left)
Green
Contact Current Rating (Max)
1.5 A, .2 A
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Gold
Profile
Offset - Overhangs PCB
Circuit Application
Signal
PCB Mount Orientation
Right Angle
Housing Color
Black
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Tin over Copper
UL Flammability Rating
UL 94V-0
LED Color (Bottom Right)
Green
Performance Category
Cat 5
Contact Base Material
Phosphor Bronze
Shield Material
Copper Alloy
Connectors & Connector Components Type
Connector
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Termination Method to Printed Circuit Board
Through Hole - Press-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.