Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors 8/8 R/A Rj45 Smt Gry 5406721-1

Modular Connectors / Ethernet Connectors 8/8 R/A Rj45 Smt Gry (Discontinued)

  • Mfr # 5406721-1
  • Zoro # G405930152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406721-1
Zoro #
G405930152
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.059 in
Contact Mating Area Plating Material Thickness
30µin
Connector Height
.488 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Mounting Type
Panel, Board Mount
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45
Operating Temperature Range
-40 to 158°F
Connectors & Connector Components Type
Connector
Keyed
No
Circuit Application
Signal
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
Grounding Options
None
Connector Contact Density
Standard
Panel Mount Feature Type
Panel Stops
Port Configuration
Single Port
Centerline (Pitch)
.04 in
Connector & Contact Terminates To
Printed Circuit Board
Boardlock Material
Phosphor Bronze
Latch Orientation
Inverted - Latch Up
Housing Color
Gray
Termination Method to Printed Circuit Board
Surface Mount
PCB Contact Termination Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
Panel Mount Feature
With
Performance Category
Cat 5
Profile
Low
Shielded
No
Port Matrix Configuration
1 x 1
Contact Mating Area Plating Material
Gold
Housing Material
High Temperature Thermoplastic
Contact Base Material
Copper Alloy
Status Indicator
None
Connector Style
Jack
PCB Mount Retention Type
Boardlock
Number of Contacts Loaded
8
PCB Mount Orientation
Right Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.