Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors 8P. Toolless Mod J. 216005-1

Modular Connectors / Ethernet Connectors 8P. Toolless Mod J. (Discontinued)

  • Mfr # 216005-1
  • Zoro # G005930101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216005-1
Zoro #
G005930101
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
49.21µin
PCB Tail Length
.01 in
Connector Height
.866 in

Details

Number of Positions
8
Contact Base Material
Phosphor Bronze
Modular Jack & Plug Interface Type
RJ45
Housing Material
PBT
Performance Category
Cat 3
Profile
Standard
UL Flammability Rating
UL 94V-HB
Keyed
No
Contact Current Rating (Max)
1.5 A
Circuit Application
Signal
Number of Contacts Loaded
8
Latch Orientation
Standard - Latch Down
Wiring Pattern
One-to-One
Entry Location
Side
Wire Termination Style
Toolless
Housing Color
Black
Connector Mounting Type
Panel
PCB Mount Orientation
Right Angle
Port Matrix Configuration
1 x 1
Connector Style
Jack
Connector Product Type
Connector Assembly
Shielded
No
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold over Nickel
Status Indicator
None
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.04 in
Connector Contact Density
Standard
Operating Temperature Range
-40 to 158°F
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Grounding Options
None
Port Configuration
Single Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.