Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors Contacts Dil Bronz 1544169-1

Modular Connectors / Ethernet Connectors Contacts Dil Bronz (Discontinued)

  • Mfr # 1544169-1
  • Zoro # G305930009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1544169-1
Zoro #
G305930009
UPC #
-
Country of Origin
United Kingdom

Dimensions

Clip Length
.049 in
PCB Thickness (Accepted)
.039 in
Standoff Height
.079 in
Frame Thickness
.01 in
Frame Width
.712 in
Pin Length
.331 in
Gap Size
.034 in

Details

Winding Direction
Right
Contact Plating Material
Pre-Tin
Centerline
2.54 mm
Centerline (Pitch)
.1 in
Clip Style
Dual-In-Line (DIL)
Clip Type
F1
Contact Termination Type
Through Hole
Product Type
Leadframe
Contact Base Material
Phosphor Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.