
Modular Connectors / Ethernet Connectors Plug Kit Stranded Shielded
Mfr # 2008614-1
Zoro # G405791036
product price: $22.49
/eaSold in multiples of 4 for $89.96
Key Features
Min. Single Wire Size
26 AWG
Max. Single Wire Size
24 AWG
Material
Zinc
Connector Type
Plug
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008614-1
Zoro #
G405791036
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
24 AWG
Details
Material
Zinc
Connector Type
Plug
Finish
Nickel Plated
Connection Material
Phosphor Bronze
For Use With
Cat 5e Cable
Wire Type
Stranded
Contact Finish
Gold over Nickel
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.