Zoro Homepage
This item is Discontinued.
Te Connectivity Modular Connectors / Ethernet Connectors Rec Faston 125 010Br 6368062-6

Modular Connectors / Ethernet Connectors Rec Faston 125 010Br (Discontinued)

  • Mfr # 6368062-6
  • Zoro # G205929967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368062-6
Zoro #
G205929967
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.171 in
Connector Height
.905 in

Details

Number of Positions
8
Connector & Contact Terminates To
Printed Circuit Board
Number of Grounding Clips
4
Housing Material
PBT Polyester
UL Flammability Rating
UL 94V-0
LED Color (Top Left)
Green/Red
Contact Mating Area Plating Material
Gold
Connector Style
Jack
Profile
Offset - Overhangs PCB
Keyed
No
LED Color (Bottom Right)
Green/Red
Connectors & Connector Components Type
Connector
LED Color (Bottom Left)
Green/Red
Entry Location
Side
PCB Ground Type
Grounding Clips
Performance Category
Cat 5
Latch Orientation
Standard - Latch Down
Shield Material
Copper Alloy
Connector Contact Density
Standard
Grounding Options
PCB and Panel Ground
Housing Color
Black
Contact Base Material
Phosphor Bronze
Circuit Application
Signal
PCB Mount Orientation
Right Angle
Operating Temperature Range
-40 to 185°F
LED Color (Top Right)
Green/Red
Shielded
Yes
Number of Contacts Loaded
8
Connector Mounting Type
Panel, Board Mount
Multiple Port Configuration
Stacked
Port Matrix Configuration
2 x 4
Modular Jack & Plug Interface Type
RJ45
Panel Mount Feature
Without
Contact Underplating Material
Nickel
Port Configuration
Multiple Ports
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
LED
Number of PCB Ground Tabs
7
Centerline (Pitch)
.04 in
Connector Product Type
Connector Assembly
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Shield Plating Material
Tin over Copper
Contact Current Rating (Max)
1.5 A, .2 A
Grounding Tab Plating Material
Tin over Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.