This item is Discontinued.

Te Connectivity Modular Connectors / Ethernet Connectors Rj45 8P8C Shd W/O Led Dip 6U 1734795-1

Modular Connectors / Ethernet Connectors Rj45 8P8C Shd W/O Led Dip 6U (Discontinued)

  • Mfr # 1734795-1
  • Zoro # G105930322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734795-1
Zoro #
G105930322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Contact Mating Area Plating Material Thickness
6µin
PCB Tail Length
.094 in
PCB Thickness (Recommended)
.063 in
Connector Height
.444 in

Details

Number of Positions
8
Status Indicator
None
Connector Mounting Type
Board Mount
Connector Contact Density
Standard
Connector Style
Jack
Connectors & Connector Components Type
Connector
Keyed
No
Panel Mount Feature
Without
Grounding Options
PCB Ground
Entry Location
Side
Contact Base Material
Phosphor Bronze
Circuit Application
Signal
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-40 to 185°F
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
PCB Mount Orientation
Right Angle
Shield Plating Material
Nickel
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Single Port
Panel Ground Location
Top and Side
Contact Current Rating (Max)
1A
Centerline (Pitch)
.04 in
Number of PCB Ground Tabs
2
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Latch Orientation
Inverted - Latch Up
Profile
Standard
Number of Contacts Loaded
8
Shield Material
Brass
Modular Jack & Plug Interface Type
RJ45
PCB Contact Termination Area Plating Material
Gold Flash
Housing Material
PA 9T GF30
Shielded
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.