This item is Discontinued.

Te Connectivity Modular Connectors / Ethernet Connectors Rj45 Jack Int.Mag. 1Gb Led 1X2 Inv. 5-2301996-7

Modular Connectors / Ethernet Connectors Rj45 Jack Int.Mag. 1Gb Led 1X2 Inv. (Discontinued)

  • Mfr # 5-2301996-7
  • Zoro # G305930177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2301996-7
Zoro #
G305930177
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.531 in

Details

Number of Positions
8
Connector Contact Density
Standard
Profile
Standard
Grounding Options
PCB and Panel Ground
Housing Material Temperature
260
PCB Contact Termination Area Plating Material
Tin
PCB Mount Orientation
Right Angle
PCB Ground Tab Location
.12 in, 3.05 mm
Performance Category
Cat 6
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Housing Color
Black
PCB Mount Retention Type
Boardlock
Boardlock Material
LCP
Contact Underplating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Top Left)
Green/Yellow
Insulator Material
LCP
Connector Style
Jack
Entry Location
Side
Latch Orientation
Inverted - Latch Up
Operating Temperature Range
-40 to 185°F
Number of Panel Ground Tabs
7
PCB Termination Area Plating Finish
Matte
Panel Ground Location
Top and Side
Multiple Port Configuration
Ganged
Port Configuration
Multiple Ports
Shield Plating Finish
Matte
UL Flammability Rating
UL 94V-0
Data rate
1000 Mb/s
Port Matrix Configuration
1 x 2
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of PCB Ground Tabs
2
Shielded
Yes
Status Indicator
LED
Shield Panel Ground Type
Shield has bottom panel grounds.
Connectors & Connector Components Type
Connector
Contact Mating Area Plating Material
Gold over Nickel
Keyed
No
Shield Plating Material
Nickel
Housing Material
LCP (Liquid Crystal Polymer)
LED Color (Bottom Right)
None
Number of Contacts Loaded
8
Sealable
No
Contact Base Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Shield Material
Brass
LED Color (Top Right)
Green/Yellow
LED Color (Bottom Left)
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.