Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Variant 14 Coupler Rj45, Cat6A, 8P, 180Deg

  • Mfr # 1-2120875-1

  • Zoro # G805782085


product price: $50.99
/ea
Sold in multiples of 2 for $101.98

Key Features

Number of Positions
8
Shielded
Yes
Shield Material
Copper Zinc Alloy
Stranded Wire Range
24 AWG, 22 to 26 AWG
Shield Plating Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2120875-1
Zoro #
G805782085
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter Range
5.8 to 8.2 mm
Wire Size
24 AWG, 22 to 26 AWG
Conductor Outside Diameter
1.6 mm

Details

Number of Positions
8
Shielded
Yes
Shield Material
Copper Zinc Alloy
Stranded Wire Range
24 AWG, 22 to 26 AWG
Shield Plating Finish
Matte
Solid Wire Range
22 to 26 AWG, 24 to 22 AWG
Housing Material Temperature
Standard
UL Flammability Rating
UL 94V-0
Profile
Standard
Cutoff
With
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Status Indicator
None
Connector Product Type
Connector Kit
Performance Category
Cat 6A
Modular Jack & Plug Interface Type
RJ45
Number of Contacts Loaded
8
Latch Orientation
Standard - Latch Down
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Housing Color
Gray
Wiring Pattern
T568A/T568B
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel
Port Matrix Configuration
1 x 1
Keyed
No
Shield Plating Material
Nickel
Contact Base Material
Copper Alloy
Port Configuration
Single Port

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.