Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Jack SE  8/8  Gold flash 1705951-1

Modular Jack SE 8/8 Gold flash (Discontinued)

  • Mfr # 1705951-1
  • Zoro # G801052915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705951-1
Zoro #
G801052915
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.453 in
PCB Thickness (Recommended)
.063 in
Contact Mating Area Plating Material Thickness
15µin
PCB Tail Length
.118 in

Details

Number of Positions
8
Profile
Standard
Performance Category
Cat 3
Grounding Options
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature
Without
Circuit Application
Signal
Connector Style
Jack
Operating Temperature Range
-40 to 221°F
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Modular Jack & Plug Interface Type
RJ45
Contact Current Rating (Max)
1.5 A
Status Indicator
None
Contact Base Material
Phosphor Bronze
Keyed
No
Latch Orientation
Standard - Latch Down
Centerline (Pitch)
.04 in
Port Matrix Configuration
1 x 1
Entry Location
Side
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shielded
No
Connector Mounting Type
Board Mount
Contact Underplating Material
Nickel
Port Configuration
Single Port
Connector & Contact Terminates To
Printed Circuit Board
Number of Contacts Loaded
8
Housing Material
PBT
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Right Angle
Connector Product Type
Connector Assembly
Housing Color
Black
PCB Contact Termination Area Plating Material
Tin
Contact Mating Area Plating Material
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.