Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Terminal Block, 11A, 2Mm2, 1 Row(S), 1 Deck(S) 1-796694-0

Modular Terminal Block, 11A, 2Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1-796694-0
  • Zoro # G005797841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796694-0
Zoro #
G005797841
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Housing Color
Blue
Voltage (VAC)
300
Connector Style
Header
Side Stackable
No
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Contact Mount
Through Hole
Block Type
None
Closed End
With
Threaded Flange
Without
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Interlock
Without
Screw Flange
Without
Contact Base Material
Brass
Centerline
3.5 mm [ .138 in ]
Number of Positions
10
Applies To
Printed Circuit Board
Shrouded
Yes
Current Rating (Max) (A)
11
Mounting Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.