Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Terminal Block, 11A, 2Mm2, 1 Row(S), 1 Deck(S) 284512-5

Modular Terminal Block, 11A, 2Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 284512-5
  • Zoro # G905798672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284512-5
Zoro #
G905798672
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.134 in

Details

Housing Color
Green
Voltage
300 VAC
Housing Material
Polyamide 6.6
Header Type
Shrouded
Contact Mating Area Plating Material
Tin
Connector Style
Header
Screw Flange
Without
Current Rating (Max)
11A
Block Type
None
Screwless Terminal Block
No
Number of Positions
5
Contact Mount
Through Hole
Closed End
With
Number of Rows
1
Mounting Angle
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Threaded Flange
Without
Mating Angle
90°
Contact Base Material
Phosphor Bronze
Side Stackable
No
Interlock
Without
Centerline (Pitch)
.138 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.