Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Terminal Block, 13.5A, 1.3Mm2, 1 Row(S), 1 Deck(S) 282836-2

Modular Terminal Block, 13.5A, 1.3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 282836-2
  • Zoro # G705911301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282836-2
Zoro #
G705911301
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Block Type
Stacking w/interlock
Housing Material
PA 66
Centerline (Pitch)
.197 in
Number of Positions
2
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
13.5 A
Wire Protection
With
Interlock
With
Connector Style
Header
Contact Mount
Through Hole
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Wire Range
30 to 16 AWG
Number of Rows
1
Closed End
Without
Connector System
Wire-to-Board
Screw Plating Material
Nickel
Connector Mounting Type
Board Mount
Screw Flange
Without
Wire Entry Angle
Side
Contact Current Rating (Max)
13.5 A
Operating Temperature Range
-40 to 110°C
Screw Material
Brass
Screwless Terminal Block
No
Side Stackable
Yes
Circuit Application
Power & Signal
Mounting Angle
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.