Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Terminal Block, 13.5A, 1.3Mm2, 1 Row(S), 1 Deck(S)

  • Mfr # 282836-6

  • Zoro # G305911435


product price: $4.75
/ea
Sold in multiples of 20 for $95.00

Key Features

Voltage
300 VAC
Housing Color
Green
Screw Plating Material
Nickel
Closed End
Without
Wire Entry Angle
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282836-6
Zoro #
G305911435
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Housing Color
Green
Screw Plating Material
Nickel
Closed End
Without
Wire Entry Angle
Side
Contact Current Rating (Max)
13.5 A
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Mounting Angle
Straight
Number of Positions
6
Operating Temperature Range
-40 to 230°F
Circuit Application
Power & Signal
Housing Material
PA 66
Wire Range
30 to 16 AWG
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Stacked Levels
Without
Screw Flange
Without
Number of Rows
1
Block Type
Stacking w/interlock
Wire Protection
With
Current Rating (Max)
13.5 A
Connector System
Wire-to-Board
Screw Material
Brass
Connector Style
Header
Side Stackable
Yes
Contact Mount
Through Hole
Centerline (Pitch)
.197 in
Connector Mounting Type
Board Mount
Interlock
With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.