Zoro Homepage

Modular Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S)

  • Mfr # 796638-7

  • Zoro # G905798221


product price: $1.79
/ea
Sold in multiples of 150 for $268.50

Key Features

Block Type
None
Mating Angle
90°
Interlock
Without
Mounting Angle
Right Angle
Threaded Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796638-7
Zoro #
G905798221
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Contact Mating Area Plating Thickness (µm)
6 to 7

Details

Block Type
None
Mating Angle
90°
Interlock
Without
Mounting Angle
Right Angle
Threaded Flange
Without
Applies To
Printed Circuit Board
Connector Style
Header
Screw Flange
Without
Side Stackable
No
Contact Mating Area Plating Material
Tin
Shrouded
Yes
Centerline
5.08 mm [ .2 in ]
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Number of Positions
7
Contact Base Material
Phosphor Bronze
Voltage (VAC)
300
Screwless Terminal Block
No
Housing Color
Green
Current Rating (Max) (A)
15
Contact Mount
Through Hole
Closed End
With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.