Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Terminal Block, 15A, 3Mm2, 2 Row(S), 2 Deck(S) 1-284061-2

Modular Terminal Block, 15A, 3Mm2, 2 Row(S), 2 Deck(S) (Discontinued)

  • Mfr # 1-284061-2
  • Zoro # G405797618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284061-2
Zoro #
G405797618
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Color
Green
Side Stackable
No
Number of Rows
2
Interlock
Without
Screw Flange
Without
Voltage (VAC)
300
Connector Style
Header
Contact Mating Area Plating Material
Tin
Block Type
None
Contact Mount
Through Hole
Threaded Flange
Without
Housing Material
Polyamide 6.6 GF
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Number of Positions
12
Closed End
With
Current Rating (Max) (A)
15
Mounting Angle
Right Angle
Centerline
5.08 mm [ .2 in ]
Screwless Terminal Block
Yes
Shrouded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.