Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Modular Terminal Block, 17.5A, 3Mm2, 1 Row(S), 1 Deck(S) 796690-6

Modular Terminal Block, 17.5A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 796690-6
  • Zoro # G105798687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796690-6
Zoro #
G105798687
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Centerline (Pitch)
.197 in
Wire Entry Angle
35°
Screw Material
Brass
Screw Plating Material
Nickel
Current Rating (Max)
17.5 A
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Closed End
Without
Side Stackable
No
Contact Mount
Through Hole
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Vertical
Contact Base Material
Brass
Number of Rows
1
Number of Positions
6
Screwless Terminal Block
No
Marking Color
White
Connector Style
Receptacle
Stacked Levels
Without
Interlock
With
Block Type
None
Wire Range
30 to 12 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.