
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144172-1
Zoro #
G301067013
UPC #
-
Country of Origin
Hungary
Dimensions
Length
36.1 mm
Width
0.433 in
Height
0.945 in
Details
Max. Temp.
85°C
Color
Black
Material
Glass-Filled Polyamide
Hole Center to Center
6 mm
Number of Rows
2
Number of Contacts
8
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.