Zoro Homepage

Mounting Stud, Power Relay, 35 A, Solder Hook

  • Mfr # 9-1617803-4

  • Zoro # G905866593


product price: $1,645.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Mounting Stud
Electrical Connection
Solder Hook
Coil Voltage
28V DC
Current Rating
35 A
Contact Form
3PST-NO-DM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1617803-4
Zoro #
G905866593
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Mounting Stud
Electrical Connection
Solder Hook
Coil Voltage
28V DC
Current Rating
35 A
Contact Form
3PST-NO-DM
Contact Rating (AC)
35 A @ 115/200V AC
Contact Material
Silver Cadmium Oxide
Features
Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure
Switching Voltage
115/200Vac (50-400Hz)
Contact Rating
35 A
Coil Resistance
160 Ω
Operating Temp. Range
-70 to 125°C
Coil Type
Non-Polarized, Monostable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.