Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPA106D=SW P/B ON/OFF SPDT

  • Mfr # 2-1437567-8

  • Zoro # G000974926


product price: $22.69
/ea
Sold in multiples of 4 for $90.76

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Actuator Length
.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437567-8
Zoro #
G000974926
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.55 in
Bushing Thread Size
14614
Bushing Length
.28 in
Thread Size
1/4-40 UNS-2A

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Actuator Material
Nickel-Plated Copper Alloy
Ganged
No
Dust Proof
No
Illuminated
No
Contact Current Rating
6 A
Product Type
Switch
Contact Base Material
Silver Clad Copper
Temperature Rating
Standard
Actuator Profile
Extended
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Force
20.8 to 43.18 oz, 590 to 1224 g
Mounting Angle
Vertical
Tactile
No
ESD Grounding Terminal
Without
Support Bracket
Without
Switch Type
Pushbutton
Operating Function
Push-On/Push-Off
Process Sealed
No
Low Profile
No
Bushing Style
Threaded
Number of Actuators
Single
Switch Contact Plating Material
Silver Clad with Gold Flash
Snap Action
Without
Actuator Style
Cap - Order Separately
Mounting Type
Panel
Case Material
Thermoset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.