Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MPS1004F PSHBTN 0.4VA SPDT MMN 1977737-2

MPS1004F PSHBTN 0.4VA SPDT MMN (Discontinued)

  • Mfr # 1977737-2
  • Zoro # G600975729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977737-2
Zoro #
G600975729
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
6.5 mm
Bushing Thread Size
14614
Cap Height
8 mm [ .315 in ]
Actuator Length
8 mm [ .315 in ]
Thread Size
14614
Bushing Length
8 mm [ .315 in ]
Cap Diameter
10.01 mm [ .394 in ]
Button Width
2.8 mm [ .11 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
For Use With
C22 Cap
Seal Type
Epoxy
Dust Proof
No
Low Profile
No
Snap Action
With
Case Material
Epoxy Resin
Illuminated
No
Actuator Material
Nickel-Plated Copper Alloy
Configuration (Pole-Throw)
Single Pole - Double Throw
Process Sealed
No
Tactile
No
Mounting Type
Panel
Contact Plating
Gold
Switch Type
Pushbutton
Product Type
Switch
Operating Function
On (On)
Boot Color
Black
Bushing Style
Threaded
Contact Current Rating (A)
0.06
Actuator Profile
Extended
Contact Base Material
Brass
Number of Actuators
Single
Attachment Method
Screw-On
Actuator Style
Cap - Order Separately
Cap Color
Black
Mounting Angle
Vertical
Ganged
No
Guard Color
Chromed Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.