Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPS103F PSHBTTN SPDT MMNTRY

  • Mfr # 1977739-2

  • Zoro # G700975599


product price: $22.79
/ea
Sold in multiples of 4 for $91.16

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
0.256 in
Terminal Connection
Wire Lead
For Use With
C22 Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977739-2
Zoro #
G700975599
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
0.256 in
Bushing Thread Size
14614
Cap Height
.315 in
Cap Diameter
.394 in
Thread Size
14614
Actuator Length
.315 in
Button Width
.11 in

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
For Use With
C22 Cap
Contact Current Rating
3 A
Contact Base Material
Brass
Number of Actuators
Single
Case Material
Epoxy Resin
Cap Color
Black
Switch Type
Pushbutton
Tactile
No
Product Type
Switch
Mounting Angle
Vertical
Actuator Style
Cap - Order Separately
Actuator Material
Nickel-Plated Copper Alloy
Seal Type
Epoxy
Boot Color
Black
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Profile
Extended
Ganged
No
Guard Color
Chromed Brass
Dust Proof
No
Illuminated
No
Operating Function
On (On)
Process Sealed
No
Bushing Style
Threaded
Attachment Method
Screw-On
Mounting Type
Panel
Snap Action
With
Low Profile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.