
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1743284-1
Zoro #
G800938081
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1.088 in
Length
16.5 mm
Details
Item
Wire Connector
Color
Natural
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Features
With Locking Interface
Number of Rows
1
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.