Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mqs0 63 Au Rec Ll Unseal. 0 2-0 35 5-968893-1

Mqs0 63 Au Rec Ll Unseal. 0 2-0 35 (Discontinued)

  • Mfr # 5-968893-1
  • Zoro # G605964278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-968893-1
Zoro #
G605964278
UPC #
-
Country of Origin
Germany

Details

Wire Type
Copper
Terminal Type
Receptacle/Socket
Wire Range
0.2 to 0.35 mm²
Connection Type
Double Crimp
Max. Temp.
140 Degrees C
Insulation Dia
0.045 to 0.063 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.