
M/S 120 RA RC 125 30AU
Mfr # 536297-5
Zoro # G401069351
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Height
8 mm
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536297-5
Zoro #
G401069351
UPC #
-
Country of Origin
United States
Dimensions
Height
8 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Material
High Temperature Thermoplastic
Number of Rows
2
Number of Contacts
120
Terminal Finish
Tin-Lead Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
10.5 A
Contact Finish
Gold Plated
Contact Type
Socket
Flame Retardant
Yes
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.