Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS 738PLUG 80 ASSY 095

  • Mfr # 149009-3

  • Zoro # G400946233


product price: $51.19
/ea
Sold in multiples of 3 for $153.57

Key Features

Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
10.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149009-3
Zoro #
G400946233
UPC #
-
Country of Origin
United States

Dimensions

Height
16.46 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
10.5 A
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
1.27 mm
Max. Temp.
125°C
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Solder
Flame Retardant
Yes
Connection Material
Phosphor Bronze
Number of Contacts
80
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
10.5 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.