
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658043-2
Zoro #
G801067261
UPC #
-
Country of Origin
China
Dimensions
Height
3.05 mm
Contact Plating Thickness
0.12 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Material
Liquid Crystal Polymer
Features
With Boss
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Contact Type
Socket
Contact Finish
Select Gold Flash
Number of Rows
2
Current Rating
9.5 A; 1.25 A
Number of Contacts
80
Terminal Type
Surface Mount
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.