Zoro Homepage

MSB0.80RC-ASY84DP GP 30 VCTR

  • Mfr # 5-1658462-3

  • Zoro # G501068544


product price: $19.39
/ea
Sold in multiples of 475 for $9,210.25

Key Features

Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Height
3.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1658462-3
Zoro #
G501068544
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Contact Finish
Select Gold Plated
Current Rating
9.5 A; 1.25 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Hole Center to Center
0.8 mm
Connection Material
Phosphor Bronze
Number of Contacts
84
Terminal Finish
Gold Plated
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.