Zoro Homepage

Mt-Ii Sld 6P Plug Assy Gray

  • Mfr # 2005372-3

  • Zoro # G305790528


product price: $1.29
/ea
Sold in multiples of 150 for $193.50

Key Features

Color
Gray
Material
Glass-Filled Polyamide
Hole Center to Center
4 mm
Number of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005372-3
Zoro #
G305790528
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Gray
Material
Glass-Filled Polyamide
Hole Center to Center
4 mm
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.