
MT2 REC 1.6 Contact SRC Sn
Mfr # 962943-2
Zoro # G400980428
product price: $0.31
/eaSold in multiples of 6000 for $1,860.00
Key Features
Max. Temp.
248 Degrees F
Standards
IEC 664/664A (DIN VDE 0110)
Terminal Type
Receptacle
Wire Range
0.5 to 1 mm²
Wire Type
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
962943-2
Zoro #
G400980428
UPC #
-
Country of Origin
Spain
Details
Max. Temp.
248 Degrees F
Standards
IEC 664/664A (DIN VDE 0110)
Terminal Type
Receptacle
Wire Range
0.5 to 1 mm²
Wire Type
Copper
Connection Type
Crimp
Insulation Dia
0.055 to 0.079 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.