Zoro Homepage
This item is Discontinued.
Te Connectivity MTE106D=(MSTE) SW TOG WATERPRO 6-1437558-8

MTE106D=(MSTE) SW TOG WATERPRO (Discontinued)

  • Mfr # 6-1437558-8
  • Zoro # G200984602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437558-8
Zoro #
G200984602
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
.413 in
Bushing Thread Size
14614

Details

Switch Type
Toggle
Color
Green
Dielectric Strength
1500 VAC
Termination Type
Wire Lugs, Vertical
Process Sealed
Yes
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Mounting Type
Panel
Toggle Style
Baton Long
Toggle Actuation
Vertical
Operating Function
On None On
UL/CSA Current Rating (125V)
3A
Bushing Style
Threaded
Contact Resistance
10 mΩ
Seal Type
Terminal Seal (Insert Molded), Internal Actuator O-Ring
Sealed
Yes
Insulation Resistance
1000 MΩ
Switch Contact Plating Material
Gold Flash over Silver
Voltage Rating
28 VDC
Contact Current Rating
6A
Configuration (Pole-Throw)
Single Pole - Double Throw
Product Type
Switch
Actuator Finish
Chrome
UL/CSA Current Rating (250V)
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.