
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54315-1
Zoro #
G901052549
UPC #
-
Country of Origin
United States
Dimensions
Height
7.92 mm
Width
0.312 in
Length
0.55 in
Details
Item
Adapter
Type
Adapter
Color
Red
Maximum Voltage
600 V AC
Material
Polycarbonate
Max. Voltage
600V AC
Standards
CSA Certified; UL E28476; UL Recognized
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.