Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MULTI-BEAM CE 2X13 P + 2X24 S  RA 2212115-1

MULTI-BEAM CE 2X13 P + 2X24 S RA (Discontinued)

  • Mfr # 2212115-1
  • Zoro # G301064388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212115-1
Zoro #
G301064388
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Max. Voltage
100V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Hole Center to Center
0.286 in
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Number of Contacts
74
Current Rating
21 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.