Zoro Homepage

MULTIFIT MK2ST-ST7P

  • Mfr # 1394355-7

  • Zoro # G701017410


product price: $1.19
/ea
Sold in multiples of 91 for $108.29

Key Features

Type
Receptacle
Color
Natural
Insulation Material
Polyamide
Application
Signal
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1394355-7
Zoro #
G701017410
UPC #
-
Country of Origin
Italy

Dimensions

Height
12 mm
Length
34.95 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Polyamide
Application
Signal
Current
10 A
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-2
Connection Material
Brass
Max. Temp.
130°C
Wire Type
Stranded
For Use With
Tab Header
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
5 mm
Wire Range
0.35 mm2
Material
Polyamide
Connector Type
Receptacle
Number of Rows
1
Current Rating
10 A
Contact Finish
Tin Plated
Number of Contacts
7
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.