Zoro Homepage

MULTIFIT STE MK2 3P

  • Mfr # 1241172-3

  • Zoro # G801017488


product price: $0.41
/ea
Sold in multiples of 250 for $102.50

Key Features

Color
Natural
Insulation Material
Polyamide
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241172-3
Zoro #
G801017488
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.47 in
Length
14.95 mm

Details

Item
Connector
Color
Natural
Insulation Material
Polyamide
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Connection Material
Brass
For Use With
PCB Frame
Terminal Type
Insulation Displacement Crimp
Material
Polyamide
Hole Center to Center
5 mm
Max. Temp.
105°C
Wire Type
Stranded
Connector Type
Receptacle
Wire Range
0.35 mm2
Current Rating
6 A
Contact Finish
Tin Plated
Number of Contacts
3
Number of Rows
1
Flammability Rating
UL 94 V-2
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.