Zoro Homepage

Multigig Rt 9Mm Guide/Esd 0 Deg

  • Mfr # 1-1469492-1

  • Zoro # G305786071


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Type
Guide Socket
Number of Contacts
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1469492-1
Zoro #
G305786071
UPC #
-
Country of Origin
Mexico

Details

Item
Guide Socket
Type
Guide Socket
Number of Contacts
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Material
Zinc Alloy
Max. Temp.
105°C
For Use With
VITA 46 3U and 6U 9mm Daughtercard
Current Rating
1 A
Finish
Silver Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.