
MULTIGIG RT 9MM GUIDE/ESD UNKE
Mfr # 1-1410353-9
Zoro # G601016902
product price: $11.45
/eaSold in multiples of 15 for $171.75
Key Features
Connector Mounting Type
Board Mount
Number of Positions
1
Number of Keys
0
Accessory Type
Guide Socket
Connector & Contact Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1410353-9
Zoro #
G601016902
UPC #
-
Country of Origin
Mexico
Details
Connector Mounting Type
Board Mount
Number of Positions
1
Number of Keys
0
Accessory Type
Guide Socket
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
10A
Mounting Angle
Right Angle
Connector System
Board-to-Board
Operating Temperature Range
-55 to 105 °C
Guide Hardware
Yes
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.