Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MULTIGIG RT 9MM GUIDE/ESD UNKE 1-1469492-9

MULTIGIG RT 9MM GUIDE/ESD UNKE (Discontinued)

  • Mfr # 1-1469492-9
  • Zoro # G601017299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1469492-9
Zoro #
G601017299
UPC #
-
Country of Origin
Mexico

Details

For Use With
VITA 46 3U & 6U 9mm Daughtercard
Guide Hardware
Yes
Contact Current Rating (Max)
10A
Accessory Type
Guide Socket
Product Type
Accessory
Number of Positions
1
Connector & Contact Terminates To
Printed Circuit Board
Number of Keys
0
Connector System
Board-to-Board
Connector Mounting Type
Board Mount
Plating Material
Silver
Mounting Angle
Right Angle
Operating Temperature Range
-55 to 105 °C
Housing Material
Zinc Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.