Zoro Homepage

MULTIGIG RT T1 1 BP HALF LEFT

  • Mfr # 1410231-1

  • Zoro # G601067386


product price: $30.79
/ea
Sold in multiples of 32 for $985.28

Key Features

For Use With
Printed Circuit Board
Connector Type
Receptacle
Hole Center to Center
1.8 in
Current Rating
1 A
Number of Contacts
113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410231-1
Zoro #
G601067386
UPC #
-
Country of Origin
United States

Details

For Use With
Printed Circuit Board
Connector Type
Receptacle
Hole Center to Center
1.8 in
Current Rating
1 A
Number of Contacts
113
Number of Rows
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.