
NANO-PITCH 80 CIRCUIT X8 RECEPTACLE XD. (Discontinued)
- Mfr # 2312148-1
- Zoro # G901064306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2312148-1
Zoro #
G901064306
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
80°C
Application
Power
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Hole Center to Center
0.5 mm
Number of Contacts
80
Connector Type
Receptacle
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.