
Nector S Bus Bar Sealed Us Thru Lv-2 (Discontinued)
- Mfr # 1-2213222-4
- Zoro # G705786497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2213222-4
Zoro #
G705786497
UPC #
-
Country of Origin
Czechia
Details
Item
Bus Bar
Color
White
Maximum Voltage
42 V
Number of Ports
2
Number of Contacts
2
Type
Bus Bar
Max. Voltage
42V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.