Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity NEW GI CONN2.5 HDR ASMBLY 5P BLK D1.0 5-1971798-5

NEW GI CONN2.5 HDR ASMBLY 5P BLK D1.0 (Discontinued)

  • Mfr # 5-1971798-5
  • Zoro # G900940144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1971798-5
Zoro #
G900940144
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Color
Black
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Terminal Type
Solder
Features
Shrouded
Number of Contacts
5
Current Rating
3 A
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.