Zoro Homepage

Ni Plated Plastic Backshell 9 Way Str

  • Mfr # 2198617-9

  • Zoro # G601026499


product price: $9.69
/ea
Sold in multiples of 7 for $67.83

Key Features

Shielded
Yes
Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Exit Angle
180
Cable Insulation Diameter
.394 “ .587 in
Number of Positions
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198617-9
Zoro #
G601026499
UPC #
-
Country of Origin
Denmark

Dimensions

Cable Insulation Diameter
.394 “ .587 in
Thread Size
14702
Shell Size
1

Details

Shielded
Yes
Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Exit Angle
180
Number of Positions
9
Cover Flammability Rating
UL 94V-2
Slide Latch
Without
Cable Clamp Material
ABS
Grommets
With
Connector & Contact Terminates To
Wire & Cable
Shield Plating Material
Nickel
Accessory Type
Backshell

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.