Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity OD 2 PINHDR 2X08P. 825440-8

OD 2 PINHDR 2X08P. (Discontinued)

  • Mfr # 825440-8
  • Zoro # G300940362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825440-8
Zoro #
G300940362
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.7 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black, Green
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass, Copper-Zinc
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Glass-Filled PBT
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
2
Number of Contacts
16
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.