
Off-Delay Relay, 2 Form C, Dpdt-Co, 480Vdc (Coil), Ac Input, Panel Mount (Discontinued)
- Mfr # 6-1423162-2
- Zoro # G505864999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1423162-2
Zoro #
G505864999
UPC #
-
Country of Origin
United States
Details
Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@240VAC A
Input Voltage
480 VDC
Timer Range
1 “ 10 minutes
Operating Functions
Off-Delay
Electrical Connection
Screw Terminal
Type of Output
Relay
Mounting - Relay
Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.