
Off-Delay Relay, 2 Form C, Dpdt-Co, 60Vdc (Coil), Dc Input, Panel Mount (Discontinued)
- Mfr # 1-1437490-1
- Zoro # G005864994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1437490-1
Zoro #
G005864994
UPC #
-
Country of Origin
United States
Details
Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@240VAC A
Mounting - Relay
Mounting Bracket
Input Voltage
60 VDC
Operating Functions
Off-Delay
Timer Range
3 “ 30 minutes
Type of Output
Relay
Electrical Connection
Double Quick Connect Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.