
Off-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 60Vdc (Coil), 1.5S Adj Min, 15S Adj Max, Dc Input,
Mfr # 4-1423164-1
Zoro # G005865007
product price: $1,092.99
/ea
Free Shipping & Returns
Key Features
Delay Function
Off Delay
Contact Form
DPDT
Timer Range
1.5 “ 15 seconds
Input Voltage
60 VDC
Electrical Connection
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1423164-1
Zoro #
G005865007
UPC #
-
Country of Origin
United States
Details
Item
Time Delay Relay
Delay Function
Off Delay
Contact Form
DPDT
Timer Range
1.5 “ 15 seconds
Input Voltage
60 VDC
Electrical Connection
Screw Terminals
Operating Functions
Off-Delay
Mounting - Relay
Panel Mount
Type of Output
Relay
Description
Off-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 60Vdc (Coil), 1.5S Adj Min, 15S Adj Max, Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.