
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 0.11A (Coil), 28Vdc (Coil), 3080Mw (Coil), 10A (Discontinued)
- Mfr # 1617814-8
- Zoro # G705864973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617814-8
Zoro #
G705864973
UPC #
-
Country of Origin
Unknown
Details
Item
Time Delay
Coil Voltage
28Vdc (Coil)
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@28VDC A
Type of Output
Relay
Input Voltage
28 VDC
Mounting - Relay
Raised Horizontal Flange Mount
Operating Functions
Delay on Operate
Electrical Connection
Solder Hook Terminals
Timer Range
.1 “ 1 seconds
Contact Material
Silver Cadmium Oxide
Description
On-Delay Relay, 2 Form C, Dpdt-Co, Momentary, 0.11A (Coil), 28Vdc (Coil), 3080Mw (Coil), 10A (Contact), 28Vdc (Contact), 0.1S Adj Min, 1S Adj Max, Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.