Zoro Homepage

Panel Mount, Bracket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 1-1393115-0

  • Zoro # G800973662


product price: $33.59
/ea
Sold in multiples of 3 for $100.77

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393115-0
Zoro #
G800973662
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
40 to 50 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
1.906 in
Product Width
1.531 in
Width Class (Mechanical)
30 to 40 mm
Product Height
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Power Rating DC
1200 mW
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
1000 to 1500 mW
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-45 to 95°C
Contact Number of Poles
2
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Coil Resistance
120 Ω
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
95°C
Contact Current Class
16 A, 5 to 10 A
Insulation Clearance Between Contact & Coil
.315 in
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature Class
85 to 105°C
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Voltage Rating
240 VAC
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.